Shop All Plastic Sheets
Zoro Select
Green Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick
Mfr # PS-CACC-44
Zoro # G4388014
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 0.25 in
- Plastic Width 12 in
- Plastic Length 12 in
- Plastic Color Green
Product Information
- Brand Zoro Select
- MFR # PS-CACC-44
- Zoro # G4388014
- UPC # 193005013752
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12 in |
Plastic Length | 12 in |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/16 in Thick, Black (CNES5911611250T)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .008x6x50" (008-6-50)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-73)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3" Dia. (2XMN5)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 4" W x 3/4" Thick (BULK-PS-PE-296)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 1.000" Thick (BULK-PS-UHMW-28)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.250" Thick (G15-.25F-6X6)
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PE-884)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.500" Thick (1YYL2)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/4" Thick (BULK-PS-UHMW-394)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-3)
- Zoro Select Plastic Sheets