Shop All Plastic Sheets
Usa Industrials
ABS Plastic Sheet 24" L x 12" W x 1/2" Thick
Mfr # BULK-PS-ABS-272
Zoro # G7758990
original price:
$48.51
5% off
new price: $45.89
/ea
Sold in multiples of 3 for $137.67
$137.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 1/2"
- Plastic Width 12"
- Plastic Length 24"
- Plastic Color Beige
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-ABS-272
- Zoro # G7758990
- UPC # 193005904074
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 24" |
Width | 12" |
Description
ABS Plastic Sheet - 1/2" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 24x48 22GA STL Sheet (11779)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20250S100-C3)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 10 Ft (ZUSA-RC-1054)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/32", SemiClr (BULK-RS-S50CFDA-4)
- USA INDUSTRIALS Black Acetal Plastic Sheet 2 ft L x 1 ft W x 1 in Thick (BULK-PS-ACB-15)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 24" L x 24" W x 3/16" Thick (BULK-PS-CAC-38)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-ABS-24)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 48" L x 12" W x 1" Thick (BULK-PS-NYL-409)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PVC-61)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 12" W x 1/8" Thick (BULK-PS-PVC-69)
- PROFESSIONAL PLASTICS IVORY#2146 Extruded Acrylic Paper-Masked, 0.125 X 48.000 X 96.000 [Ea (SACRIV2146.125X48.000X96.000EP)
- Usa Industrials Plastic Sheets