Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1/2" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GXX-176
Zoro # G7873039
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 48"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-176
- Zoro # G7873039
- UPC # 193005916855
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/2" |
Friction Rating | Not Rated |
Water Absorption Rating | Poor |
Thickness Tolerance | (-0.047" - +0") |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M110 |
Tensile Strength | 15,000 psi |
Grade | Standard |
Water Absorption | 0.0125 |
Density | 0.049 lbs / cu. in. |
Impact Strength | 0.6 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Description
XX Garolite Sheet - 1/2" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.125" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (6810_48_0)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-31)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/4" W (BULK-RS-S40-126)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-41)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- ZORO SELECT PlstcSht, GarG10, 12"x12", 0.0625"T, Ylw, Opq (BULK-CS-GG10-41)
- Usa Industrials Composite Sheets