Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1/16" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GXX-54
Zoro # G7871173
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 6"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-54
- Zoro # G7871173
- UPC # 193005916381
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/16" |
Tensile Strength Rating | Excellent |
Density | 0.049 lbs / cu. in. |
Water Absorption | 0.0125 |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Hardness | Rockwell M110 |
Impact Strength | 0.6 ft.-lbs./in. |
Thickness Tolerance | (-0.005" - +0.005") |
Water Absorption Rating | Poor |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Grade | Standard |
Tensile Strength | 15,000 psi |
Description
XX Garolite Sheet - 1/16" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.050", Pk10 (36D753)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.005 in Thick (BULK-PF-PTFE-7)
- ONLINEMETALS 0.5" x 1.25" Aluminum Rectangle Bar 6061-T6511-Extruded (1166)
- ZORO SELECT Expanded Sheet, Flat, 316SS, 8x4 ft, 1/2-#16 (45F07516-48X96)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS CE Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long (BULK-CS-GCE-172)
- ZORO SELECT PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq (BULK-CS-GCE-44)
- Usa Industrials Composite Sheets