Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1-1/4" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GXX-193
Zoro # G7870981
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 36"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-193
- Zoro # G7870981
- UPC # 193005917012
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1-1/4" |
Grade | Standard |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.05" - +0.05") |
Hardness | Rockwell M110 |
Clarity | Opaque |
Tensile Strength | 15,000 psi |
Impact Strength Rating | Poor |
Temperature Range | 250 Degrees F |
Tensile Strength Rating | Excellent |
Water Absorption | 0.0125 |
Friction Coefficient | Not Rated |
Water Absorption Rating | Poor |
Impact Strength | 0.6 ft.-lbs./in. |
Density | 0.049 lbs / cu. in. |
Description
XX Garolite Sheet - 1-1/4" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0100 In (16450)
- ZORO SELECT Water Hard Drill Rod, W1, 3/4, 0.75 In (W1D346)
- ZORO SELECT Rod, Aluminum, 6061, 3 3/4 In Dia x 1 Ft L (61R3.75-12)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0020In, 5 L, PK5 (44520)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- Usa Industrials Composite Sheets