Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1-1/2" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GXX-181
Zoro # G7873809
product price: $1,065.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 48"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-181
- Zoro # G7873809
- UPC # 193005916909
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 1-1/2" |
Standards | UL 94 HB |
Impact Strength Rating | Poor |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Grade | Standard |
Friction Rating | Not Rated |
Water Absorption | 0.0125 |
Hardness | Rockwell M110 |
Impact Strength | 0.6 ft.-lbs./in. |
Water Absorption Rating | Poor |
Tensile Strength | 15,000 psi |
Density | 0.049 lbs / cu. in. |
Tensile Strength Rating | Excellent |
Thickness Tolerance | (-0" - +0.122") |
Description
XX Garolite Sheet - 1-1/2" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite XX Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-CS-GXX-16)
- ZORO SELECT 0.5" x 0.875" Carbon Steel Rectangle Bar 1018 Cold Finish (7500_12_0)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 1"W x 10 Ft L (BULK-RS-E60HT-60)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/4 in W (18S.75-24)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-58)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- ZORO SELECT Gasket Sheet, 3/500" Thick, 12" L, 12" W (BULK-PLF-1)
- Usa Industrials Composite Sheets