Shop All Plastic Sheets
Usa Industrials
White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 2" Thick
Mfr # BULK-PS-UHMW-401
Zoro # G7862581
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 2"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-401
- Zoro # G7862581
- UPC # 193005912222
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Width | 8" |
Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
White UHMW Polyethylene Plastic Sheet - 2" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 2 1/2 in Dia. (BULK-PR-ACB-433)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-ACR-1)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 Ft (4A.125X2-84)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 1/4" W (18S1.25-12)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-8)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 1/4" Thick (BULK-PS-CAC-354)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- USA INDUSTRIALS White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 24" L x 24" W x 1-3/4" Thick (BULK-PS-UHMW-953)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-UHMW-378)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 48 (SACR.125CCP-12X48)
- Usa Industrials Plastic Sheets