Shop All Plastic Sheets
Usa Industrials
White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1-1/2" Thick
Mfr # BULK-PS-UHMW-542
Zoro # G7847321
product price: $1,855.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,855.99
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1-1/2"
- Plastic Width 48"
- Plastic Length 120"
- Plastic Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-542
- Zoro # G7847321
- UPC # 193005912161
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 120" |
Width Tolerance | (-0.25" - +0.25") |
Length | 120" |
Length Tolerance | (-1" - +1") |
Width | 48" |
Description
White UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 48" Wide x 120" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.188" Thick (BULK-PS-UHMW-901)
- ONLINEMETALS 0.25" x 0.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7464)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 241 (2HKR6)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGX2)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3" Thick (BULK-PS-UHMW-375)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-UHMW-6)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1/8" Thick (BULK-PS-UHMWB-4)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PVC-61)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 24" L x 24" W x 1/16" Thick (BULK-PS-ACB-944)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-ABS-24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-PC-583)
- Usa Industrials Plastic Sheets