Shop All Plastic Rods
Usa Industrials
White UHMW Polyethylene Plastic Rod 6 ft L, 1 in Dia.
Mfr # BULK-PR-UHMW-7
Zoro # G2428169
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Plastic Rod
- Diameter 1 in
- Length 6 ft
- Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-UHMW-7
- Zoro # G2428169
- UPC # 193005348885
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Actual Outside Dia. | 1" |
Details
Material | UHMW Polyethylene |
Type | Plastic Rod |
Color | White |
Item | Plastic Rod |
Meets/Exceeds | FDA |
Hardness | 70D |
Description
UHMW Polyethylene Plastic Rod,1 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.709" Thick (1UNP1)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 1 in Thick, Gray (ZUSA-XPE-3)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 25 Ft (ZUSA-RC-76)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PP-42)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- USA INDUSTRIALS White PTFE Plastic Rod 3 ft L, 3/16 in Dia. (BULK-PR-PTFE-2)
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-AC-109)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- Usa Industrials Plastic Rods