Shop All Plastic Sheets
Usa Industrials
White Polypropylene Polypropylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick
Mfr # BULK-PS-PP-585
Zoro # G407032397
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 3/8"
- Plastic Width 48"
- Plastic Length 96"
- Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-585
- Zoro # G407032397
- UPC # 193005233723
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Details
Item | Polypropylene Plastic Sheets & Bars |
Plastic Material | Polypropylene |
Plastic Thickness | 3/8" |
Color | White |
Plastic Hardness | Rockwell M85 |
Shape | Sheet |
Water Absorption | 0.0001 |
Impact Strength | 1.2 ft. - lbs./in. |
Grade | Standard |
Standards | FDA, UL 94 HB |
Tensile Strength | 4,200 psi |
Friction Rating | Slippery |
Plastic Density | 0.033 lbs / cu. in. |
Friction Coefficient | 0.5 |
Water Absorption Rating | Excellent |
Tensile Strength Rating | Poor |
Plastic Clarity | Semi-Clear |
Impact Strength Rating | Poor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 1 1/4 in Dia. (BULK-PR-ACB-382)
- ZORO SELECT Hard Brass Round 1/2 (60r3-12)
- ZORO SELECT Roll, EPDM, 1/32 in. Thick, 10 ft., 60A (BULK-RS-E60-204)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B4)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-13)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 8" W x 1/8" Thick (BULK-PS-PE-379)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/4" Thick (BULK-PS-PVC-52)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-19)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/4 in Thick (BULK-PS-UHMW-64)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 6" W x 0.002" Thick (G15-2F-6X50)
- Usa Industrials Plastic Sheets