Shop All Plastic Rods
Usa Industrials
White Acetal Copolymer Plastic Bar 48" L, 1/2" W
Mfr # BULK-PS-AC-970
Zoro # G7848974
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Length 48"
- Color White
- Tensile Strength (PSI) 9,100 psi
- Width 1/2"
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-AC-970
- Zoro # G7848974
- UPC # 193005900656
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 1/2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.05" - +0.05") |
Description
White Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/16" Thick x 1/2" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 12" L, 5/16" W (18S.312-12)
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 24" L x 12" W x 3/4" Thick (BULK-PS-AC-1370)
- ZORO SELECT Square Stock, 1.000", 1" W, 3 ft. (CUSQ00021)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-NYL-56)
- USA INDUSTRIALS White PTFE Plastic Rod 3 ft L, 3/16 in Dia. (BULK-PR-PTFE-2)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-UHMW-13)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-60)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W (10326)
- Usa Industrials Plastic Rods