Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 274
Mfr # ZUSAV70274
Zoro # G1655143
product price: $9.55
/ea
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 274
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70274
- Zoro # G1655143
- UPC # 193005289966
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10" |
Actual Inside Dia. | 9.984" |
Nominal Outside Dia. | 10-1/4" |
Actual Outside Dia. | 10.262" |
Details
Item | O-Ring |
Dash Number | 274 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 274
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL ND92RRHO626 ND Series Vandlgard Entry Large Format C Keyway Rhodes Lockset 13-247 Latch 10-025 (ND92RRHO626)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-30-11-1)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Flat Black (BS102-SQ FBL)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- USA INDUSTRIALS Buna-N O-Ring, Dash 005, PK100 (ZUSAH70005)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 210, PK25 (ZUSAV90210)
- USA INDUSTRIALS Buna-N O-Ring, Dash 229, PK100 (ZUSAH70229)
- USA INDUSTRIALS Buna-N O-Ring, Dash 155, PK50 (ZUSAH70155)
- USA INDUSTRIALS Buna-N O-Ring, Dash 133, PK100 (ZUSAH70133)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK25 (1RHL1)
- Usa Industrials Individual & Bulk O-Rings