Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 258, PK2
Mfr # ZUSAV70258
Zoro # G1654809
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 258
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70258
- Zoro # G1654809
- UPC # 193005289805
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6" |
Actual Inside Dia. | 5.984" |
Nominal Outside Dia. | 6-1/4" |
Actual Outside Dia. | 6.262" |
Details
Item | O-Ring |
Dash Number | 258 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 258,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0425Md10-065 (GSS 6557UP)
- ZORO SELECT O-Ring, Buna N, Dash 103, 3/32, 0.287, PK50 (U38805.009.0009)
- PRIME-LINE Single 1-1/4 in. Steel Ball Bearing Roller, C-Tab Style, Adjustable Single Pack (D 1691)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- USA INDUSTRIALS Silicone O-Ring, Dash 208, PK25 (ZUSAS70FDA208)
- USA INDUSTRIALS Buna-N O-Ring, Dash 248, PK25 (ZUSAH70248)
- USA INDUSTRIALS Neoprene O-Ring - Dash 224, PK 10 (ZUSAN70224)
- USA INDUSTRIALS Buna-N O-Ring, Dash 016, PK100 (ZUSAH70016)
- USA INDUSTRIALS Buna-N O-Ring, Dash 230, PK100 (ZUSAH70230)
- USA INDUSTRIALS Viton O-Ring, Dash 012, PK25 (ZUSAV70012)
- TOMPKINS Hydraulic Fitting-Steel16 BOSS O-RING (90DB-16)
- Usa Industrials Individual & Bulk O-Rings