Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 125, PK5
Mfr # ZUSAV70125
Zoro # G1653707
product price: $3.99
/pk 5, $0.80/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 125
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70125
- Zoro # G1653707
- UPC # 193005288693
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/16" |
Actual Inside Dia. | 1.299" |
Nominal Outside Dia. | 1-1/2" |
Actual Outside Dia. | 1.505" |
Details
Item | O-Ring |
Dash Number | 125 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 125,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Cam, Straight For Material Thickness 1 1/8 in (S225)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Red Pk (403-RED)
- MSI Kaya Calacatta Lucca SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0383-SAM)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 10" Pipe - 1/64" T - #150 (BULK-FG-6249)
- USA INDUSTRIALS Silicone O-Ring, Dash 017, PK25 (ZUSAS70FDA017)
- USA INDUSTRIALS Silicone O-Ring, Dash 381 (ZUSAS70FDA381)
- USA INDUSTRIALS Silicone O-Ring, Dash 216, PK10 (ZUSAS70FDA216)
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- USA INDUSTRIALS Viton O-Ring, Dash 145, PK5 (ZUSAV70145)
- USA INDUSTRIALS EPDM O-Ring - Dash 232, PK 10 (ZUSAE70232)
- STERLING SEAL & SUPPLY 108 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL108X250)
- Usa Industrials Individual & Bulk O-Rings