Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 030, PK5
Mfr # ZUSAV70030
Zoro # G1653488
product price: $4.19
/pk 5, $0.84/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 030
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70030
- Zoro # G1653488
- UPC # 193005288259
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/8" |
Actual Inside Dia. | 1.614" |
Nominal Outside Dia. | 1-3/4" |
Actual Outside Dia. | 1.754" |
Details
Item | O-Ring |
Dash Number | 030 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 030,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELECTRON 3 Button Control Station (PBS-3)
- RAYMOND Die Spring, Yellow, Overall 13/16" L, PK10 (ASF008020)
- SCHLAGE COMMERCIAL Full Size Interchangeable Core C Keyway Satin Chrome Finish (23030C626)
- CAPLUGS PE-LD526 BLK002 MICRO, 100PK (FP-201)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- USA INDUSTRIALS Buna-N O-Ring, Dash 153, PK50 (ZUSAH70153)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 211, PK100 (ZUSAQH70211)
- USA INDUSTRIALS Buna-N O-Ring, Dash 017, PK100 (ZUSAH70017)
- USA INDUSTRIALS Silicone O-Ring, Dash 006, PK25 (ZUSAS70FDA006)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 005, PK100 (ZUSAH90005)
- DANCO 1.88 in. D X 1.62 in. D Rubber O-Ring (35763B)
- Usa Industrials Individual & Bulk O-Rings