Shop All Ultra-High Vacuum Fittings
Usa Industrials
Vacuum Fitting, 90 Degree Elbow Connector, 1-1/2" Tube
Mfr # ZUSA-TF-VAC-54
Zoro # G2439509
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in x 1 1/2 in
- Tube Fitting Material 304 Stainless Steel
- Specific Pipe Fitting Shape 90 Degree Elbow
- For Tube O.D. 1-1/2"
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-54
- Zoro # G2439509
- UPC # 193005175122
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1 1/2 in x 1 1/2 in |
Flange Outside Dia. | 2 5/32 in |
Tube Fitting B Flange Outside Dia. | 1 1/2 in |
Tube Fitting A Flange Outside Dia. | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Flange Outside Diameter | 2.15625 in |
Description
Vacuum Tube Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 40, Specific Fitting Shape 90 Degrees Elbow, Flange Outside Diameter 2.15625 in, Flange Thickness 7/50 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Water Meter Key 5/8" X 60" (19190)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Towel Ring, Satin Nickel (BD-TR1 15)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3381)
- ZORO SELECT T-Clips Fastener, 1 In Max Dia, PK25 (T22)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1/2", 3/4" Tube (ZUSA-TF-VAC-77)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1-5/8" Barbed Hose (ZUSA-TF-VAC-50)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 1/4" NPT Female (ZUSA-TF-VAC-12)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1/2" Tube (ZUSA-TF-VAC-81)
- Usa Industrials Tube Fittings