Shop All Plastic Rods
Usa Industrials
UHMW Polyethylene Plastic Rod 3 ft L, 4 in Dia.
Mfr # BULK-PR-UHMW-51
Zoro # G2428248
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Plastic Rod
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-UHMW-51
- Zoro # G2428248
- UPC # 193005349004
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 4 in |
Length | 3 ft |
Details
Material | UHMW Polyethylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
UHMW Polyethylene Plastic Rod,4 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 in, 6 ft L. (1194_72_0)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0250 In, 6", PK10 (17910)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 1 Ft (61F.5X6-12)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-UHMW-47)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-UHMW-13)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W (BULK-PS-NYL-928)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-333)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 4 in Dia. (BULK-PR-UHMW-111)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/2" Dia. (2XMP7)
- Usa Industrials Plastic Rods