Shop All Plastic Rods
Usa Industrials
UHMW Polyethylene Plastic Rod 1 ft L, 4 in Dia.
Mfr # BULK-PR-UHMW-111
Zoro # G2428284
product price: $30.35
/ea
Sold in multiples of 3 for $91.05
$91.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Plastic Rod
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-UHMW-111
- Zoro # G2428284
- UPC # 193005349073
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 4 in |
Length | 1 ft |
Details
Material | UHMW Polyethylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
UHMW Polyethylene Plastic Rod,4 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-77)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 in Dia. (DCFA2R6-6)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.025", Pk20 (MSC025-20)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-UHMW-47)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 4 in Dia. (BULK-PR-UHMW-51)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PP-11)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 2-1/2" Dia. (BULK-PT-PC-48)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 2" Dia. (G15-TRCE-2.0-1)
- Usa Industrials Plastic Rods