Shop All Plastic Sheets
Usa Industrials
UHMW Polyethylene 60" L x 4" W x 3/8" Thick
Mfr # BULK-PS-UHMW-924
Zoro # G600438286
product price: $33.79
/ea
Sold in multiples of 3 for $101.37
$101.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/8"
- Plastic Width 4"
- Plastic Length 60"
- Plastic Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-924
- Zoro # G600438286
- UPC # 193005080426
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 60" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Details
Plastic Material | UHMW Polyethylene |
Plastic Thickness | 3/8" |
Plastic Color | White |
Tensile Strength | 4,400 psi |
Operating Temp. Range | -70 Degrees to 180 Degrees F |
Thickness Tolerance | (-0" - +0.003") |
Standards | FDA, UL 94 HB |
Water Absorption | 0.0001 |
Friction Rating | Very Slippery |
Backing Type | Plain |
Grade | Standard |
Water Absorption Rating | Excellent |
Plastic Density | 0.034 lbs / cu. in. |
Plastic Clarity | Opaque |
Shape | Bar |
Tensile Strength Rating | Poor |
Impact Strength | 16.0 ft. - lbs./in. |
Plastic Hardness | 70D |
Friction Coefficient | 0.15 |
Impact Strength Rating | Excellent |
Description
White UHMW Polyethylene Plastic Sheet - 3/8" Thick x 4" Wide x 60" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/4" Dia. (BULK-PR-PTFE-104)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- E. JAMES Neoprene Rubber, 48"x48", Blk, 60A, 1/16" (6060-1/16K)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-78)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-6)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1" Thick (BULK-PS-PP-595)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 12" W x 1/8" Thick (BULK-PS-PVC-69)
- USA INDUSTRIALS White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 24" L x 24" W x 1-3/4" Thick (BULK-PS-UHMW-953)
- USA INDUSTRIALS Polypropylene Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-37)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PE-312)
- Usa Industrials Plastic Sheets