Shop All PTFE Tubing
Usa Industrials
Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 100 Ft. L
Mfr # ZUSA-HT-641
Zoro # G4425269
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Teflon PTFE
- Tube Hardness 65D
- Inside Dia. 1/16"
- Outside Dia. 1/8"
- Wall Thickness 1/32"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-641
- Zoro # G4425269
- UPC # 193005153281
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/16" |
Outside Dia. | 1/8" |
Tube Length | 100 ft. |
Tube Bend Radius | 1/2" |
Details
Tube Material | Teflon PTFE |
Tube Hardness | 65D |
Wall Thickness | 1/32" |
Max. Pressure | 300 psi |
Tube Color | White |
Item | PTFE PTFE Tubing - 1/16" ID x 1/8" OD |
Standards | FDA |
Temp. Range | -150° to 500° F |
Grade | Food Grade |
Reinforcement | Not Reinforced |
Durometer | 65D |
Description
PTFE PTFE Tubing-1/16" ID x 1/8" OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1/2 in., Pipe, Brass, MNPT (R400-1/2)
- PROFESSIONAL PLASTICS Tygon LP1100 Tube - AY600007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLP1100.125X.250X50FT)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-6810)
- BANJO Mini T-Line Strainer, 3/4", 50 Mesh (LSTM075-50)
- USA INDUSTRIALS Chemical Resistant High Temperature Teflon PTFE Tubing, 3/16ID x 5/16OD x 25' (ZUSA-HT-677)
- USA INDUSTRIALS Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-646)
- PARKER Tubing, 2mm ID, PTFE, Natural, 25 ft (201-0400100-NT-25)
- PARKER Tubing, 10mm ID, PTFE, Natural, 25 ft (201-1200100-NT-25)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- Usa Industrials Tubing