Shop All Brass Pipe Fittings
Usa Industrials
Tee, Brass
Mfr # ZUSA-PF-15542
Zoro # G504850733
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Bend Nominal Dimensions 1 5/8 x 2 5/8
- Fitting Side B Nominal Pipe Size 3/4 in
- For Pipe Schedule 80
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15542
- Zoro # G504850733
- UPC # 193005234799
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Bend Nominal Dimensions | 1 5/8 x 2 5/8 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 2 9/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side B Outside Diameter | 1 in |
Fitting Side C Outside Diameter | 1 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Thread Size C | 3/4 in -14 |
Fitting Side A Outside Diameter | 1 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Description
Tee, Brass, C38500, Class Class 250, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Stainless Steel Double Cup Basket Strainer, Polished Chrome (ACS-300400)
- ZORO SELECT Pressure Balance Cartridge, Plastic (32854)
- JACO 1/2" Tb X 1/4"Mpt M Comp Adptr (10-8-4-NO)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type L (LH40010)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15546)
- USA INDUSTRIALS Brass FNPT, 1/4" Pipe Size (ZUSA-PF-4915)
- USA INDUSTRIALS Brass MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4977)
- USA INDUSTRIALS Pipe Fitting-Brass-Class 125-Square Head Plug (Solid)-1/4" NPT Male (ZUSA-PF-10575)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15545)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- PLUMB PAK Double Slip Straight Repair Coupling Elbow Brass Tubular (670K)
- Usa Industrials Fittings