Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-342
Zoro # G001011378
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M3
- Overall Length Tolerance +/-0.13 mm
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-342
- Zoro # G001011378
- UPC # 193005422479
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | M3 |
Overall Length | 10 mm |
Overall Length Tolerance | +/-0.13 mm |
Inside Diameter | 3.2 mm |
Inside Diameter Tolerance | +/-0.13 mm |
Outside Diameter | 6 mm |
Outside Diameter Tolerance | +/-0.13 mm |
Length | 10 mm |
Outside Dia. | 6 mm |
Inside Dia. | 3.2 mm |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Metric |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Material | 18-8 Stainless Steel |
Color | Silver |
Spacer Color | Silver |
Spacer Finish | Polished |
Material Grade/Class | 18-8 |
Rockwell Hardness | B60 |
Spacer Type | Round |
Tensile Strength | 80,000 psi |
Description
Spacer, Spacer Type Round, For Screw Size M3, Overall Length 10 mm, Inside Diameter 3.2 mm, Outside Diameter 6 mm, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 500 PK (FMTLOK212-500)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Nylon Plain, 3/16 in OD (15TSP115)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Clear, 12 PK (91330)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Galvanized Finish, 25 PK (LWIS100GUSA-025BX)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-261)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-253)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-300)
- USA INDUSTRIALS Round Spacer - Nylon - 1/2 OD x 1/4 Long - For 1/4 Screw Size (BULK-SPCR-1091)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-74)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- Usa Industrials Round Spacers