Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-288
Zoro # G801011486
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/8 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-288
- Zoro # G801011486
- UPC # 193005415419
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 3/8 in |
Overall Length | 1" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.38 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Dia. | 3/4 in |
Inside Dia. | 0.38 in |
Length | 1" |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Color | Silver |
Spacer Material | 18-8 Stainless Steel |
Color | Silver |
Spacer Finish | Polished |
Spacer Shape | Round |
Rockwell Hardness | B60 |
Material Grade/Class | 18-8 |
Spacer Type | Round |
Tensile Strength | 80,000 psi |
Description
Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 1 in, Inside Diameter 0.38 in, Outside Diameter 0.75 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32378)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel, Zinc Plated (580-M30-ST)
- ZORO SELECT #10-24 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0037)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.050.0400)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-292)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-282)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-289)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-245)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 9/16 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050903GR)
- Usa Industrials Round Spacers