Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-257
Zoro # G401011220
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-257
- Zoro # G401011220
- UPC # 193005414641
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 1 3/8" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. | 0.252 in |
Outside Dia. | 1/2 in |
Length | 13/8" |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Color | Silver |
Spacer Finish | Polished |
Spacer Material | 18-8 Stainless Steel |
Color | Silver |
Spacer Shape | Round |
Material Grade/Class | 18-8 |
Rockwell Hardness | B60 |
Tensile Strength | 80,000 psi |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1 3/8 in, Inside Diameter 0.252 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, 1/4", Steel, 0.44 in H, 25 PK (4CUJ1)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L, 5 PK (FB3HEXB58112P5)
- VAST Spring Nut, M12-1.75, 25 PK (V210 M12-25)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0051)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-233)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-271)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-58)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 3/8 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-497)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 12 mm Overall Lg, 10 mm Inside Dia (12W12LGB)
- Usa Industrials Round Spacers