Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-233
Zoro # G401011107
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-233
- Zoro # G401011107
- UPC # 193005414306
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 5/8" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Dia. | 1/2 in |
Inside Dia. | 0.252 in |
Length | 5/8" |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Color | Silver |
Spacer Shape | Round |
Color | Silver |
Spacer Material | 18-8 Stainless Steel |
Spacer Finish | Polished |
Tensile Strength | 80,000 psi |
Spacer Type | Round |
Rockwell Hardness | B60 |
Material Grade/Class | 18-8 |
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 5/8 in, Inside Diameter 0.252 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Wafer Head Square Drive, 50 PK (KWDD102)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 75 PK (B04114.062.0300)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3540)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 2200 PK (688108-2200)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-271)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-225)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, #10 Screw Size, Zinc Plated Brass, 1/2" Overall Lg (ZSPCR-456)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/8 in Overall Lg (311004RSN)
- Usa Industrials Round Spacers