Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-221
Zoro # G401011695
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-221
- Zoro # G401011695
- UPC # 193005414009
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 1/4" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 1/4" |
Inside Dia. | 0.252 in |
Outside Dia. | 1/2 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Finish | Polished |
Spacer Material | 18-8 Stainless Steel |
Spacer Shape | Round |
Color | Silver |
Spacer Color | Silver |
Rockwell Hardness | B60 |
Material Grade/Class | 18-8 |
Tensile Strength | 80,000 psi |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1/4 in, Inside Diameter 0.252 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32405)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB77)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M55930.100.0001)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.050.0010)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-289)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-302)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-62)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-253)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-510)
- ZORO SELECT Round Spacers, 8X7/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310708RS303)
- Usa Industrials Round Spacers