Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-224
Zoro # G401011046
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-224
- Zoro # G401011046
- UPC # 193005414122
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 3/8" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 3/8" |
Outside Dia. | 1/2 in |
Inside Dia. | 0.192 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Color | Silver |
Spacer Color | Silver |
Spacer Shape | Round |
Spacer Material | 18-8 Stainless Steel |
Spacer Finish | Polished |
Spacer Type | Round |
Material Grade/Class | 18-8 |
Tensile Strength | 80,000 psi |
Rockwell Hardness | B60 |
Description
Spacer, Spacer Type Round, For Screw Size #10, Overall Length 3/8 in, Inside Diameter 0.192 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (MHFI-1002000US-100P)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 48 PK (56045)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-550)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-225)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-32)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-103)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/4 in Screw Size, Zinc Plated Brass, 1 3/4" Overall Lg (ZSPCR-480)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (370610RSN)
- Usa Industrials Round Spacers