Shop All Round Spacers
Usa Industrials
Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel
Mfr # ZSPCR-152
Zoro # G001011583
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-152
- Zoro # G001011583
- UPC # 193005409579
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 3/16" |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | 0 to 0.01 in |
Outside Diameter | 0.375 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Dia. | 3/8 in |
Length | 3/16" |
Inside Dia. | 0.192 in |
Dimensional Standards | ASTM A582 |
Details
Item | Stainless Steel Unthreaded Round Spacers |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Color | Silver |
Spacer Material | 18-8 Stainless Steel |
Color | Silver |
Spacer Finish | Polished |
Rockwell Hardness | B60 |
Tensile Strength | 80,000 psi |
Material Grade/Class | 18-8 |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #10, Overall Length 3/16 in, Inside Diameter 0.192 in, Outside Diameter 0.375 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09635)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 15 PK (53496)
- BSC PREFERRED Steel Slotted Flat Head Screws 1/4-20 Thread Size 1-1/2 Long, 100PK (90275A546)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK (0816KQF)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-313)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-342)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-300)
- USA INDUSTRIALS Round Spacer - Nylon - 1/2 OD x 1/4 Long - For 1/4 Screw Size (BULK-SPCR-1091)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-289)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 1/2 in Inside Dia (71966)
- Usa Industrials Round Spacers