Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 36" W x 36" L
Mfr # ZUSAESR-S-166
Zoro # G7830549
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Temp. Range -90 Degrees to 275 Degrees F
- Thickness 1/4"
- Firmness @ 25% Deflection (PSI) 4 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-166
- Zoro # G7830549
- UPC # 193005464615
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Width | 36" |
Length | 36" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Temp. Range | -90 Degrees to 275 Degrees F |
Thickness | 1/4" |
Firmness @ 25% Deflection (PSI) | 4 psi |
Density | 12 lbs / cu. ft. |
Standards | ASTM D1056 2A1, FMVSS-302 |
Backing Type | Acrylic Adhesive |
Color | Black |
Tensile Strength (PSI) | 60 psi |
Firmness | Extra Soft (0 - 4 psi) |
Temperature Range - Adhesives | -30° to 230° F |
Shape | Sheet |
Texture | Smooth |
Grade | Standard |
Description
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 36" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495_36_36)
- ZORO SELECT Rubber Strip, Silicone, 3/32"Th, 36"x2", 50A (BULK-RS-S50FDA-301)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- USA INDUSTRIALS Soft EPDM Foam Strip - 1/16" Thick x 3/4" Wide x 10 ft. Long (ZUSAESR-S-43)
- USA INDUSTRIALS Soft EPDM Foam Strip - 3/8" Thick x 5/8" Wide x 10 ft. Long (ZUSAESR-S-41)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" T x 12" W x 12" L (ZUSAESR-S-145)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 1/16" T x 36" W x 12" L (ZUSANSR-449)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/2" W x 10 ft. L (ZUSAESR-S-79)
- USA INDUSTRIALS Soft EPDM Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSAESR-S-127)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 4 in Thick, Charcoal (ZUSA-PU-161)
- Usa Industrials Foam Sheets