Shop All Foam Sheets
Usa Industrials
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L
Mfr # ZUSAESR-S-162
Zoro # G7837932
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam EPDM
- Tensile Strength (PSI) 60 psi
- Temp. Range -90 Degrees to 275 Degrees F
- Length 12"
Product Information
- Brand Usa Industrials
- MFR # ZUSAESR-S-162
- Zoro # G7837932
- UPC # 193005464578
- Country of Origin Unknown
- Category Foam Sheets
Dimensions
Length | 12" |
Width | 36" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | EPDM |
Tensile Strength (PSI) | 60 psi |
Temp. Range | -90 Degrees to 275 Degrees F |
Firmness @ 25% Deflection (PSI) | 4 psi |
Color | Black |
Thickness | 1/2" |
Backing Type | Acrylic Adhesive |
Density | 12 lbs / cu. ft. |
Standards | ASTM D1056 2A1, FMVSS-302 |
Firmness | Extra Soft (0 - 4 psi) |
Texture | Smooth |
Temperature Range - Adhesives | -30° to 230° F |
Shape | Sheet |
Grade | Standard |
Description
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" Thick x 36" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Polycarbonate Plastic Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-PCT-35)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0005 In (22110)
- MAUDLIN PRODUCTS Blue Plastic Shim Coil - .005" x 20" x 20" (PL-005S)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long (ZUSANSR-442)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 36" W x 36" L (ZUSAESR-S-166)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 5/8" W x 10 ft. L (ZUSAESR-S-85)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 12" W x 12" L (ZUSAESR-S-146)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 24 in L, 3/8 in Thick, Black (ZUSA-MCP-42)
- Usa Industrials Foam Sheets