Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 336, PK5
Mfr # ZUSAS70FDA336
Zoro # G1672248
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 336
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA336
- Zoro # G1672248
- UPC # 193005258160
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-7/8" |
Actual Inside Dia. | 2.85" |
Nominal Outside Dia. | 3-1/4" |
Actual Outside Dia. | 3.27" |
Details
Item | O-Ring |
Dash Number | 336 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
FDA Approved | Yes |
Temp. Range | -80° to 450° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Meets/Exceeds | FDA |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 336,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-36)
- SURE-LOC HARDWARE Sure-Loc Hardware Solid Door Stop 4 Satin Nickel (DS7 15)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (230KA)
- RAYMOND Disc Spring, 3.370" Min. Inside Dia. (W4300045)
- USA INDUSTRIALS EPDM O-Ring, Dash 022, PK50 (ZUSAE70022)
- USA INDUSTRIALS Viton O-Ring, Dash 344 (ZUSAV70344)
- USA INDUSTRIALS Silicone O-Ring, Dash 112, PK25 (ZUSAS70FDA112)
- USA INDUSTRIALS Buna-N O-Ring-Dash 207 - Pack of 100 (ZUSAH70207)
- USA INDUSTRIALS Silicone O-Ring, Dash 014, PK25 (ZUSAS70FDA014)
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- X1 TOOLS Square O-Ring ID:24 mm, CS:3 mm, OD:30 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-3-24-30x1)
- Usa Industrials Individual & Bulk O-Rings