Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 237, PK5
Mfr # ZUSAS70FDA237
Zoro # G1671304
product price: $8.09
/pk 5, $1.62/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 237
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA237
- Zoro # G1671304
- UPC # 193005257088
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-3/8" |
Actual Inside Dia. | 3.359" |
Nominal Outside Dia. | 3-5/8" |
Actual Outside Dia. | 3.637" |
Details
Item | O-Ring |
Dash Number | 237 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Temp. Range | -80° to 450° F |
Meets/Exceeds | FDA |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 237,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, EF Keyway (1A1EF1KS473KS800)
- SUGATSUNE Utility Swing Hook, 304 SS, 63/64 In (4CRY4)
- PRIME-LINE Cabinet Catch, Latch Closure Type, Silver (U 10882)
- PRIME-LINE 1 in. Diecast with Steel Ball Bearing Roller Assembly (1 Pair) (B 663)
- USA INDUSTRIALS Silicone O-Ring, Dash 224, PK10 (ZUSAS70FDA224)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 240, PK25 (ZUSAH90240)
- USA INDUSTRIALS Buna-N O-Ring, Dash 130, PK100 (ZUSAH70130)
- USA INDUSTRIALS Buna-N O-Ring, Dash 236, PK50 (ZUSAH70236)
- USA INDUSTRIALS Buna-N O-Ring, Dash 041, PK100 (ZUSAH70041)
- USA INDUSTRIALS Buna-N O-Ring, Dash 282, PK2 (ZUSAH70282)
- ZORO SELECT O-Ring, Dash 011, Neoprene, 0.07 In., PK100 (1BUL6)
- Usa Industrials Individual & Bulk O-Rings