Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 231, PK10
Mfr # ZUSAS70FDA231
Zoro # G1671609
product price: $14.35
/pk 10, $1.44/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 231
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA231
- Zoro # G1671609
- UPC # 193005257026
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-5/8" |
Actual Inside Dia. | 2.609" |
Nominal Outside Dia. | 2-7/8" |
Actual Outside Dia. | 2.887" |
Details
Item | O-Ring |
Dash Number | 231 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 231,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1 in. x 2 in. Stamped Steel Antique Brass Plated Finish Window Flip Lock (2 Pack) (U 9929)
- SOUTHCO-ALBANY DIV Lift & Turn Assy. (Metric) (S 62-10-33)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPFGHER2033C491615M)
- USA INDUSTRIALS Buna-N O-Ring, Dash 220, PK100 (ZUSAH70220)
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 114, PK 10 (ZUSATST114)
- USA INDUSTRIALS Silicone O-Ring, Dash 208, PK25 (ZUSAS70FDA208)
- USA INDUSTRIALS Silicone O-Ring-Dash 008 - Pack of 25 (ZUSAS70FDA008)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 007, PK100 (ZUSAQH70007)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- Usa Industrials Individual & Bulk O-Rings