Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 223, PK10
Mfr # ZUSAS70FDA223
Zoro # G1671268
product price: $9.95
/pk 10, $0.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 223
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA223
- Zoro # G1671268
- UPC # 193005256944
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/8" |
Actual Inside Dia. | 1.609" |
Nominal Outside Dia. | 1-7/8" |
Actual Outside Dia. | 1.887" |
Details
Item | O-Ring |
Dash Number | 223 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Temp. Range | -80° to 450° F |
Meets/Exceeds | FDA |
FDA Approved | Yes |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 223,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Brass-Plated Strike, Reinforcing Kit 1 Kit (U 9989)
- ADAMS RITE Aluminum Door Deadlocks (MS1950-450-628)
- WESLOCK Drive In Deadbolt for 300 Series Satin Chrome (12820XD-10)
- PRIMELINE TOOLS 1 in. Flat Nylon Wheel Bi-Fold Door Roller (2 Pack) (N 6848)
- USA INDUSTRIALS Silicone O-Ring, Dash 014, PK25 (ZUSAS70FDA014)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 123, PK 100 (ZUSAH90123)
- USA INDUSTRIALS Silicone O-Ring, Dash 203, PK25 (ZUSAS70FDA203)
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- USA INDUSTRIALS Buna-N O-Ring, Dash 236, PK50 (ZUSAH70236)
- USA INDUSTRIALS Buna-N O-Ring, Dash 264, PK10 (ZUSAH70264)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38801.006.0025)
- Usa Industrials Individual & Bulk O-Rings