Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 217, PK10
Mfr # ZUSAS70FDA217
Zoro # G1670918
product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 217
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA217
- Zoro # G1670918
- UPC # 193005256883
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/16" |
Actual Inside Dia. | 1.171" |
Nominal Outside Dia. | 1-7/16" |
Actual Outside Dia. | 1.449" |
Details
Item | O-Ring |
Dash Number | 217 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
FDA Approved | Yes |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Standard |
Temp. Range | -80° to 450° F |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 217,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 3-1/4X16 12Ga Hvy Strap (HRS416Z)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 250 Ft (100B3X3/16-250)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- USA INDUSTRIALS Silicone O-Ring, Dash 319, PK10 (ZUSAS70FDA319)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 349, PK2 (ZUSAV90349)
- USA INDUSTRIALS Buna-N O-Ring, Dash 223, PK100 (ZUSAH70223)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- USA INDUSTRIALS EPDM O-Ring, Dash 014, PK100 (ZUSAE70014)
- USA INDUSTRIALS Buna-N O-Ring, Dash 030, PK100 (ZUSAH70030)
- STERLING SEAL & SUPPLY 007 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.007X250)
- Usa Industrials Individual & Bulk O-Rings