Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 120, PK25
Mfr # ZUSAS70FDA120
Zoro # G1670464
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 120
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA120
- Zoro # G1670464
- UPC # 193005255848
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1" |
Actual Inside Dia. | 0.987" |
Nominal Outside Dia. | 1-3/16" |
Actual Outside Dia. | 1.193" |
Details
Item | O-Ring |
Dash Number | 120 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
Temp. Range | -80° to 450° F |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 120,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Large Otis Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24OTS)
- HAGER Bright Brass Hinge 175243 (170458)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2436)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- USA INDUSTRIALS Silicone O-Ring, Dash 022, PK25 (ZUSAS70FDA022)
- USA INDUSTRIALS Buna-N O-Ring, Dash 248, PK25 (ZUSAH70248)
- USA INDUSTRIALS Buna-N O-Ring - 1.8mm Wide x 3.15mm ID, PK 25 (ZUSAH1.8X3.15)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 132mm ID, PK 2 (ZUSAH3.55X132)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- USA INDUSTRIALS Silicone O-Ring, Dash 386 (ZUSAS70FDA386)
- ZORO SELECT O-Ring, Dash 024, PTFE, 0.07 In., PK10 (1RGC3)
- Usa Industrials Individual & Bulk O-Rings