Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 109, PK25
Mfr # ZUSAS70FDA109
Zoro # G1670385
product price: $3.89
/pk 25, $0.16/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 109
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA109
- Zoro # G1670385
- UPC # 193005255732
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16" |
Actual Inside Dia. | 0.299" |
Nominal Outside Dia. | 1/2" |
Actual Outside Dia. | 0.505" |
Details
Item | O-Ring |
Dash Number | 109 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
FDA Approved | Yes |
Temp. Range | -80° to 450° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Meets/Exceeds | FDA |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 109,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- SARGENT Mortise Double Cylinder w/ Interior Thumbturn Deadbolt, LA Keyway, 26D (4878 26D)
- CODEL DOORS 24" x 84" Primed Hardboard Hollow Core Flush Slab Door (2070FHCPHB)
- ZORO SELECT O-Ring, Dash 011, Viton ETP, 0.07 In., PK5 (3CRT2)
- USA INDUSTRIALS Silicone O-Ring, Dash 203, PK25 (ZUSAS70FDA203)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- USA INDUSTRIALS EPDM O-Ring, Dash 021, PK50 (ZUSAE70021)
- USA INDUSTRIALS Viton O-Ring, Dash 241 (ZUSAV70241)
- USA INDUSTRIALS PTFE O-Ring - Dash 235, PK 2 (ZUSATFE235)
- USA INDUSTRIALS Viton O-Ring, Dash 344 (ZUSAV70344)
- ZORO SELECT O-Ring, Dash 348, Buna N, 0.21 In., PK5 (U38801.018.0437)
- Usa Industrials Individual & Bulk O-Rings