Shop All Lubricants
Usa Industrials
Silicone-Based O-Ring Lubricant, 2 oz. Tube
Mfr # ZUSA-LUB-15
Zoro # G2439439
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Usa Industrials
- MFR # ZUSA-LUB-15
- Zoro # G2439439
- UPC # 193005352790
- Country of Origin China
- Category Lubricants
Details
Item | Silicone-Based O-Ring Lubricant - 2 oz. |
Description
Silicone-Based O-Ring Lubricant - 2 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 55" (B55)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-15 (565-5MGT-15)
- DAYTON B29 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (6L208)
- USA INDUSTRIALS Barium-Based O-Ring Lubricant, 4 oz. Tube (ZUSA-LUB-16)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 1 (41160/1)
- HOMESTEAD 1 gal Goof Off Rust Remover (HO3307834)
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz (SW633-1)
- BLASTER Garage Door Lubricant, Aerosol, 9.3 Oz. (16-GDL)
- LUCAS OIL 10006 GUN LUBE 2OZ (78339)
- HARVEY Thread Cut Oil Dark 32Oz (016265)
- Usa Industrials Penetrants and Lubricants