Shop All Construction Adhesives
Usa Industrials
Sikaflex 252 1-Component Moisture-cured Adhesive White 600ml Unipac, 20PK
Mfr # SIKA-90939
Zoro # G110736728
product price: $1,066.99
/pk 20, $53.35/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose
- Color Concrete Gray
- Container Type Pail
- Chemical Base Polyurethane
- Application Temp. Range -40° to 195°F
Product Information
- Brand Usa Industrials
- MFR # SIKA-90939
- Zoro # G110736728
- UPC # 33886005302
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 2 gal |
Details
Application | General Purpose |
Color | Concrete Gray |
Container Type | Pail |
Chemical Base | Polyurethane |
Application Temp. Range | -40° to 195°F |
Tensile Strength | 435 psi |
Weight | 38 lb |
Series | Sikaflex 252 |
VOC Content | 61 g/L |
Description
Sikaflex 252 1-Component Moisture-cured Adhesive White 600ml Unipac, 20PK
- •Elastic properties with good gap filling properties
- •Can be overpainted
- •Capable of withstanding high dynamic stresses
- •Vibration-damping properties
- •Non-corrosive
- •Electrically non-conductive
- •NSF registered, Proprietary Substances and Nonfood Compounds
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- OATEY Clear Cement For PVC 1 gal (31016V)
- KAMPEL White Seam-Fil 1 Oz Tube (901)
- FROGTAPE FROG TAPE DELICATE .94"" (280220)
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 300ml Cartridge (SIKA-90915)
- USA INDUSTRIALS AnchorFix-500 High-Performance, 2-Component Adhesive Anchor System, 20oz Cartridge (SIKA-465475)
- QUIKRETE Polyurethane Construction Adhesive, 10.1 oz, Tube (9902-10)
- HENRY Henry 430 GL ClearPro Thin Spread Floor Tile Adhesive 4 GAL (430 4 GAL)
- FASTCAP Fastcap FC2P10 MED 2 2P-10 2 oz Adhesive Medium Glue - Clear (FC2P10 MED 2)
- WEST SYSTEM Adhesiv Kit G/Flex Tough (655-8)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Black, 3.7 oz, Tube (230031)
- Usa Industrials Construction Adhesives