Shop All Room Dividers
Usa Industrials
Self-Supported Clear Plastic Dividers
Mfr # BULK-PD-657
Zoro # G8521153
original price:
$273.00
5% off
new price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Color Clear
- Overall Width 36 in
- Width 36 in
- Height 36 in
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-657
- Zoro # G8521153
- UPC # 193005999315
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 36 in |
Overall Width | 36 in |
Width | 36 in |
Height | 36 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Includes Cutout | No |
Border | Frameless |
Description
Self-Supported Clear Plastic Dividers, Overall Height 36 in, Overall Width 36 in, Thickness 1/4 in, Border Frameless, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- COLEMAN Rambler II Stool (2000020261)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZMG)
- LUXOR Modular Room Divider Wall System (MW-5370-FCG)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- LORELL Vertical Panel Strip for Adaptable Panel System (90275)
- GEC Interion Rolling Privacy Screen For Partition Panels, 38inW x 58inH, Frosted (695940)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- Usa Industrials Room Dividers