Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size 1" Steel, Zinc Plated Finish
Mfr # ZMBSW-23
Zoro # G401050496
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Fits Bolt Sizes 1"
- Outside Dia. 1.75 in
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-23
- Zoro # G401050496
- UPC # 193005460112
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 1" |
Outside Dia. | 1.75 in |
Inside Dia. | 1.02 in |
Outside Diameter | 1.75 in |
For Screw Size | 1 in |
Inside Diameter | 1.02 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.223 in |
System of Measurement | Inch |
Type | Bonded |
Seal Type | Rubber Seal |
Material Type | Steel |
Finish Type | Zinc Plated |
Sealing Washer Type | Metal Bonded Washer |
Maximum Thickness | 0.223 in |
Metal Material | Steel |
Material Grade/Class | Not Graded |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 1 in, Inside Diameter 1.02 in, Outside Diameter 1.75 in, Maximum Thickness 0.223 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.300.1000)
- MARTIN TOOLS SPROCKET & GEAR EYE BOLT PLAIN 5/16 (MTEB2)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK50 (WWG-250-4000-LZ)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 30 PK (38981)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 10 PK (ZMBSW-2)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-9)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-7)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-11)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- FOUR SEASONS Sealing Washer, 24358 (24358)
- Usa Industrials Sealing Washers