Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2"
Mfr # ZUSA-STF-QC-354
Zoro # G4430345
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Connection Type Clamp x Clamp x Clamp
- Standards 3A 63-03
- Tube Material 316 Stainless Steel
- Flange Outside Dia. 2.516"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-354
- Zoro # G4430345
- UPC # 193005307783
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 2" x 2" |
Flange Outside Dia. | 2.516" |
Details
Item | Sanitary Fitting - Quick-Clamp - 316SS - |
Specific Fitting Shape | Tee |
Fitting Connection Type | Clamp x Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 316SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Inch MIP Brass Plug (9316090)
- MAXITROL 2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-2)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-531)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 3/4 In Out (31500111006000 IP)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2-1/2" (ZUSA-STF-QC-355)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 2" Quick-Clamp x 1" NPT Male (ZUSA-STF-QC-499)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 12" L Straight, 4" (ZUSA-STF-QC-50)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 4" L Straight, 4" (ZUSA-STF-QC-23)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- DIXON Clamp Lateral, 316L SS, 2" (B28AMP-R200)
- Usa Industrials Tube Fittings