Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2-1/2"
Mfr # ZUSA-STF-QC-355
Zoro # G4429968
original price:
$100.00
18% off
new price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Connection Type Clamp x Clamp x Clamp
- Standards 3A 63-03
- Flange Outside Dia. 3.047"
- Tube Material 316 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-355
- Zoro # G4429968
- UPC # 193005307790
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 2-1/2" x 2-1/2" |
Flange Outside Dia. | 3.047" |
Details
Item | Sanitary Fitting - Quick-Clamp - 316SS - |
Specific Fitting Shape | Tee |
Fitting Connection Type | Clamp x Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 316SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- SHARKBITE Faucet Connector, 1/4 in Tube Size, Brass, Brass (U3525LF)
- MOEN Preston Towel Ring Bright Chrome (DN8486CH)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X10)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2" (ZUSA-STF-QC-354)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 2" Tube OD (ZUSA-STF-QC-3)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe (ZUSA-STF-BW-157)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- Usa Industrials Tube Fittings