Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 316SS, 45° Elbow, 3/4"
Mfr # ZUSA-STF-QC-343
Zoro # G4429286
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type Clamp x Clamp
- Standards 3A 63-03
- Flange Outside Dia. 0.984"
- Tube Material 316 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-343
- Zoro # G4429286
- UPC # 193005307677
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" x 3/4" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - Quick-Clamp - 316SS - |
Specific Fitting Shape | 45 Degree Elbow |
Fitting Connection Type | Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 316SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG02)
- CHERNE Test Ball Plug, Pneumatic, Size 6 In (270067)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 6" Tube (ZCLN-SG-E-6)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 3/4" QC x 1/2" NPT Male (ZUSA-STF-QC-496)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 1/2" QC x 1/4" NPT Male (ZUSA-STF-QC-495)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- ZORO SELECT 2-1/2" Clamp T316L SS Solid End Cap, Surface Finish: 180 Grit I.D./150 Grit O.D. (EG16A-6L2.5)
- Usa Industrials Tube Fittings