Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 304SS, 6" L Straight, 2"
Mfr # ZUSA-STF-QC-29
Zoro # G4427764
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Clamp
- Standards 3A 63-03
- Tube Material 304 Stainless Steel
- Flange Outside Dia. 2.516"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-29
- Zoro # G4427764
- UPC # 193005304539
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 2" |
Flange Outside Dia. | 2.516" |
Length | 6" |
Details
Item | Sanitary Fitting - Quick-Clamp - 304SS - |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- KOHLER Valve Service Kit (1297141)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500361084)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Connector (C77478LF)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 3/4" QC x 1/2" NPT Male (ZUSA-STF-QC-496)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 1" (ZUSA-STF-QC-79)
- STEEL & OBRIEN 1" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-1-7-316)
- Usa Industrials Sanitary Tube Fittings