Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Clamp to Weld, 316SS, 90° Elbow Adapter, 1-1/2"
Mfr # ZUSA-STF-QC-417
Zoro # G4429925
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Clamp x Butt Weld
- Standards 3A 63-03
- Tube Material 316 Stainless Steel
- Flange Outside Dia. 1.984"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-417
- Zoro # G4429925
- UPC # 193005308414
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - Clamp to Weld - 316SS |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Clamp x Butt Weld |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Clamp to Weld - 316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ½" PEX (F1960) Dbl Stub Out Elbow W/ Square Mounting Flange, 7" x 8" (S71004)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40403)
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 3/4" QC x 3/4" NPT Male (ZUSA-STF-QC-207)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- STEEL & OBRIEN 2" x 1" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF1 (S31S-2X1-PL-316)
- Usa Industrials Tube Fittings