Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2-1/2" x 1-1/2"
Mfr # ZUSA-STF-QC-128
Zoro # G4430528
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Clamp x Clamp
- Standards 3A 63-03
- Tube Material 304 Stainless Steel
- Flange Outside Dia. 3.047" x 1.984"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-128
- Zoro # G4430528
- UPC # 193005305529
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 1-1/2" |
Flange Outside Dia. | 3.047" x 1.984" |
Details
Item | Sanitary Fitting - Clamp - 304SS - 90 Degrees E |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Clamp - 304SS - 90 Degrees E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22976-VS)
- DELTA Delta Stem Unit (RP1991)
- ZURN Vacuum Breaker, 1 In., FNPT x FNPT, 125 psi (1-35XL)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BN)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2" x 1-1/2" (ZUSA-STF-QC-127)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-387)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 3/4" QC x 1/2" NPT Male (ZUSA-STF-QC-496)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 1/2" (ZUSA-STF-BW-26)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, 90° Elbow, 4" (ZUSA-STF-BW-25)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 12" Tube (ZCLN-SG-E-12)
- STEEL & OBRIEN 4" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-4-7-316)
- Usa Industrials Sanitary Tube Fittings