Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 6" Tube OD
Mfr # ZUSA-STF-BW-106
Zoro # G4432603
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Butt Weld
- Tube Material 304 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-106
- Zoro # G4432603
- UPC # 193005310769
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" |
Details
Item | Sanitary Fitting - Butt Weld - 304SS Dul |
Specific Fitting Shape | Cap |
Fitting Connection Type | Butt Weld |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Butt Weld - 304SS Dul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-4305 NO LEAD PAK X FIP C (313-274NL)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002MB-KPW100MB)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-38)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 12" Tube (ZCLN-SG-E-12)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-64)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Cap, 2" Tube OD (ZUSA-STF-BW-95)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 3/4", Standards: 3A 63-03 (ZUSA-STF-BW-120)
- ZORO SELECT 3" x 2-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.5)
- Usa Industrials Tube Fittings