Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 1/2"
Mfr # ZUSA-STF-BW-26
Zoro # G4429076
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material 304 Stainless Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Butt Weld x Butt Weld
- Tube Material 304 Stainless Steel
- Length 3"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-26
- Zoro # G4429076
- UPC # 193005309961
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Length | 3" |
Details
Item | Sanitary Fitting - Butt Weld - 304SS Dul |
Basic Fitting Material | 304 Stainless Steel |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Butt Weld x Butt Weld |
Tube Material | 304 Stainless Steel |
Wall Thickness | 0.065" |
Description
Sanitary Fitting - Butt Weld - 304SS Dul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 15 in.L, Gray (06-15-M-N)
- DELTA Delta 1300 Series Cartridge - Non-Pressure Balance - 1300 Series (RP73598)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter Tee (APXMT12)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon, Max. Pressure: 3283 psi @ 72 Degrees F (3CCJ6)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2-1/2" (ZUSA-STF-QC-118)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-337)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 1-1/2" Tube OD (BULK-STF-SG-2)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- Usa Industrials Sanitary Tube Fittings