Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Male Straight, 1" QC x 1" NPT Male
Mfr # ZUSA-STF-QC-481
Zoro # G4431456
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x MNPT
- Pipe Size (Fittings) 1"
- Flange Outside Dia. 1.984"
- Tube Material 316 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-481
- Zoro # G4431456
- UPC # 193005309053
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - 316SS - Male Straight |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x MNPT |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - 316SS - Male Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Garbage Disposal Gasket (PP855-77)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- PARKER 3/4" Compression x MNPT SS Male Connector (12 FBU-SS)
- DEARBORN BRASS Sink Trap, 1.5x1.25 w/Co Swt x Gj (727DFBN61)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1-1/2" QC x 1-1/2" NPT Male (ZUSA-STF-QC-482)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 3" QC x 3" NPT Male (ZUSA-STF-QC-485)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-337)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-479)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-206)
- STEEL & OBRIEN 4" Butt Weld Domed Cap - 1-1/2" Long 304SS (16W-4-5-304)
- Usa Industrials Sanitary Tube Fittings